Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Action Pump

Model # :WBB1775101

MPN #: FPP-SS

Action Pump Foot Pedal Pump Stainless Steel FPP-SS

Product Description
Stainless steel pump body and Viton seal on bung adapter enable this pump to be more functional and ensure a lasting usage. High-volume bellows to inflate into drum & Ideal for 55 gallon drum. Good for oils, and waxes. Durable construction with one quick-connect fitting that connects the drum adapter. Supplied with a ball valve to control the fluid for filling and control.

PRICE
$239.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width8 in
Height6 in
Weight4 lbs
Suction Tube Dimension34 in
Thread2 NPS (Male) in
Discharge Spout Diameter1 in
Diameter1 in

Product Details

Assembly RequiredYes
PowerManual
TypeAir-Driven
Body MaterialStainless Steel
Stroke/Gpm/RevolutionGPM
Temperature Range40 to 140 °F
Style15, 30 or 55 Gallon
MaterialPolypropylene, Stainless Steel & Viton
Manufacturers Part NumberFPP-SS
Dispensing Rate10 GPM
BrandAction Pump
Speed10 GPM rpm