Action Pump Air Operated 316 Stainless Steel Barrel Pump ACT-12NSS
Write a Review
|
Questions & Answers (0)
Product Description
12 gpm Stainless Steel, PTFE and Viton construction can handle your aggressive chemicals, 1/4" air inlet, 3/4" threaded discharge. Fits 15-30- and 55 gallon drums with 2" opening
PRICE
$1,349.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49-3/4 in |
| Width | 3-1/2 in |
| Height | 7 in |
| Weight | 12 lbs |
| Suction Tube Dimension | 39-3/4 in |
| Thread | 2 NPS (Male) in |
| Discharge Spout Diameter | 3/4 in |
| Diameter | 3/4 in |
Product Details
| Assembly Required | Yes |
| Power | Air |
| Type | Air-Driven |
| Body Material | Stainless Steel |
| Stroke/Gpm/Revolution | GPM |
| Temperature Range | 40 to 140 °F |
| Style | 15, 30 or 55 Gallon |
| Material | 316 SS, PTFE, Viton & Viton |
| Manufacturers Part Number | ACT-12NSS |
| Dispensing Rate | 12 GPM |
| Brand | Action Pump |
| Speed | 12 GPM rpm |