- 0.1 hp Right Angle Pencil Die Grinder 70000 rpm
- Right Angle
- CE Compliant
- 1/4" NPT Air Inlet Size
- 1/4" (6 mm) Recommended Hose Size
- Performance rated @ 90 psig (6.2 bar) air pressure
- Includes 60" (1,524 mm) hose with hose protector, Spindle Wrenches
Force Tools Pencil Right Angle Grinder, 1/4" Air Inlet, 70000 RMP
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$249.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Weight | 0.5 lbs |
| Air Inlet | 1/4 in |
| Collet Size | 1/4 in |
Product Details
| Max RPM | 70000 rpm |
| RPM | 70000 rpm |
| Horsepower | 0.1 HP |
| Color | Red/Black |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Pressure | 90 psi |
| Max PSI | 90 psi |
| Made in the USA | No |
| Description | Right Angle Pencil Grinder |
| Package Quantity | 1 |
| Manufacturers Part Number | 5977C |
| Free Speed | 70000 rpm |
| Exhaust | Rear |
| Brand | Force |
Warranty
| Warranty | 1 yr |