- Consumables for the LG-75 | 80 AMP Longevity Plasma Torches
- Original Manufacturer Quality
- Designed To Last Longer
Longevity LG-75 Plasma Consumable, 20 Kit
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 1 lbs |
Product Details
| Description | LG-75 Plasma Consumable |
| Manufacturers Part Number | 741360253643 |
| Brand | Longevity |
Related Products
Complete your cutting project with this reliable plasma cutter electrode. Durable quality reduces electrode replacement so you can keep cutting longer. Comes in a 2-pack. Common electrode provides great cutting performance! Ideal for use during metal cutting such as carbon steel, stainless steel, aluminum and copper. Features: Plasma cutter electrode (0.65 millimeters) Ideal for use on Forney® Industries plasma cutting machines: Item's 251, 302, 303 and 317 For use on all Forney® Industries plasma cutting torches Corrosion resistant Warranty: 30 Days
The Metal Man FC130i is a 120V powered Inverter Flux Core Wire Welder that is economical and easy to use. Flux Core wire is used for welding steel materials only and requires no shielding gas. This is ideal for outdoor applications where portability is key. The leading edge Inverter Technology provides crisp, consistent and powerful welding performance out of this light weight easy to carry unit.. Inverter technology creates less heat loss resulting in a higher 30% duty cycle. The FC130i has dial adjustable wire feed speed and voltage controls and can weld steel from 18 gauge to 3/16" ...
Victor® compatible, 450-series cutting, welding & heating outfit cuts up to 19.05mm (3/4 in) and welds 12.7mm (1/2 in) right out of the box. Cuts up to 200mm (7.87") with proper tips. Cuts up to 19.05mm (3/4") and welds 12.7mm (1/2") right out of the box. 450-series regulators. Ideal for heavy duty fusion welding, braze welding, brazing, heating and hand cutting operations in industrial and general maintenance, fabrication, automotive repair and HVAC. For use in fabrication operations, in the work shop, on the farm or ranch, at the job site or in the home shop. 315-series torch handle. ...
Heavy duty Victor® compatible oxy-acetylene torch handle. Features: Includes check valves Two stainless steel needle valves for fast accurate flame adjustment Enhanced wall thickness provides strength and durability No screws or soldered joints for enhanced durability and ease of maintenance Made from tough extruded brass Forged brass bodies and bonnets for maximum strength Sintered (heat-treated) metal inlet filter to trap impurities Pressed, not soldered, joints for easy maintenance Easy to read dual scale gauges with nearly unbreakable screw-on lenses Includes a safety relief valve for ...
Anywhere, Anytime. The Lincoln Tomahawk® 45 is a powerful, go-anywhere plasma cutter from Lincoln Electric, built for versatility, portability, and dependable cut quality. Weighing only 28 lbs, this Lincoln Tomahawk® plasma cutter is easy to carry to any job site, shop, or service truck, making it an ideal solution for both professionals and serious DIY users. With its 45A output capability, the Lincoln Tomahawk® 45 handles a wide range of cutting applications, from thick steel plate to expanded metal, with speed and precision. Its touch-start arc initiation eliminates issues associated ...