- Our Durable Pilot Arc Large Electrodes
- Large Tips
- Designed To Last Longer
Longevity S45 Pilot Arc Large Plasma Cutter Torch Tips, 10 Kit
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Height | 1 in |
| Weight | 1 Lb. lbs |
Product Details
| Description | S45 Pilot Arc Large Plasma Cutter Torch Tips |
| Manufacturers Part Number | 741360253186 |
| Brand | Longevity |
Related Products
Victor® compatible, 450-series cutting, welding & heating outfit cuts up to 19.05mm (3/4 in) and welds 12.7mm (1/2 in) right out of the box. Cuts up to 200mm (7.87") with proper tips. Cuts up to 19.05mm (3/4") and welds 12.7mm (1/2") right out of the box. 450-series regulators. Ideal for heavy duty fusion welding, braze welding, brazing, heating and hand cutting operations in industrial and general maintenance, fabrication, automotive repair and HVAC. For use in fabrication operations, in the work shop, on the farm or ranch, at the job site or in the home shop. 315-series torch handle. ...
Features: 40 amp plasma cutter capable of cutting 1/2" steel on 220v and 1/4" steel on 110v Allows for 110v 220v Operation with the switch of the power plug Cut all metals including aluminum much cleaner than the oxy-fuel torch Digital display and air adjustment on the front for fine tuning. Cost of operation is low with low price consumables. Uses compressed air from an air compressor. Don't forget to get extra tips.
Anywhere, Anytime. The Lincoln Tomahawk® 45 is a powerful, go-anywhere plasma cutter from Lincoln Electric, built for versatility, portability, and dependable cut quality. Weighing only 28 lbs, this Lincoln Tomahawk® plasma cutter is easy to carry to any job site, shop, or service truck, making it an ideal solution for both professionals and serious DIY users. With its 45A output capability, the Lincoln Tomahawk® 45 handles a wide range of cutting applications, from thick steel plate to expanded metal, with speed and precision. Its touch-start arc initiation eliminates issues associated ...
The Forney Easy Weld™ 20 P plasma cutter is easy to use, portable and generator friendly. Ideal for sheet metal to thin plate cutting and auto body, farm and ranch, HVAC, plumbing and contractor work. Includes 13' cutting torch, 8' ground clamp, 20A-15A adapter, one additional electrode and one additional nozzle. Features integrated air pressure regulator and dryer, drag torch technology and 3 diagnostic LED lights Specifications: Dimensions: 20.86" x 13.58" x 11.57" Weight: 21.13 lbs. High duty cycle and cutting capacity 20 Amp output Cuts up to 1/4" of mild steel 120-volt input ...
Victor® compatible lightweight Medium duty torch kit. Ideal for auto repair, plumbing, refrigeration, metal art, general and industrial maintenance. Easy to store and can be carried from job-to-job. Cuts up to 150 mm (5.91") and welds up to 9 mm (0.35") with proper tips. Cuts up to 5mm (0.20") and welds 1.98 mm (5/64") right out of the box. Ideal for general maintenance light duty fusion welding, braze welding, hand cutting applications and HVAC. For use at the job site, on the farm or ranch, in the shop or at home. 155-series regulators. 100-series torch handle. 1350-series cutting ...