Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Medline

Model # :WBB3132160

MPN #: MDS805162

Medline Forearm Crutches, Aluminum, Youth, 2 Pack

Product Description

Features:
  • Telescoping parts are manufactured with internal bushings and external lock nuts to provide totally silent usage
  • Vinyl-coated, tapered, contoured arm cuffs; heavy-wall, high-strength aluminum tubing
  • Tall Adult has a 250-lb. (113 kg) weight capacity; patient height, 5'10" - 6'6" (178 cm - 198 cm)
  • Adult has a 250-lb. (113 kg) weight capacity; patient height, 5'0" - 6'2" (152 cm - 188 cm)
  • Youth has a 250-lb. (113 kg) weight capacity; patient height, 4'2" - 5'2" (127 cm - 157 cm)


PRICE
$56.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height33 - 44 in
Weight Capacity250 lbs
SizeYouth

Product Details

MaterialAluminum
DescriptionForearm Crutches
ColorSilver
Manufacturers Part NumberMDS805162
BrandMedline