Valley Craft® Fork Mounted Forklift Drum Grab, 1500 lb. Capacity
|
Questions & Answers (0)
Product Description
Valley Craft® Auto-Grip™ Fork Mounted Forklift Drum Grab
Gravity-Actuated Mechanical Auto-Grip™ is most efficient on consistently-sized loads. Equipped with standard jaws only that grip with pressure equal to the weight of the drum and adjust to fit 30-, 55- or 85-gallon steel, fiber or overpack drums. Turnbuckle mechanism adjusts to grasp any cylindrical object 18" - 28" in diameter. Spring-and-cam actuated jaws automatically grip while engaging drum. Handles up to 1500 lbs.
Gravity-Actuated Mechanical Auto-Grip™ is most efficient on consistently-sized loads. Equipped with standard jaws only that grip with pressure equal to the weight of the drum and adjust to fit 30-, 55- or 85-gallon steel, fiber or overpack drums. Turnbuckle mechanism adjusts to grasp any cylindrical object 18" - 28" in diameter. Spring-and-cam actuated jaws automatically grip while engaging drum. Handles up to 1500 lbs.
PROMOTIONAL PRICE
$719.00was $849.00
Save $130.00 (15%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 40 in |
| Height | 7 in |
| Weight Capacity | 1500 lbs |
| Weight | 103 lbs |
| Center to Center of Fork Tine | 13 to 25 in |
| Fork Opening | 16-3/4 x 5-5/8 x 1-5/8 in |
| Jaw Size | 3 x 15 in |
| Fits Drum Diameter | 18 - 28 in |
Product Details
| Assembly Required | Yes |
| Type | Forklift Drum Grab |
| Color | Green |
| Style | Auto Drum Grip |
| Material | Steel |
| Package Quantity | 1 |
| Drum Capacity | 30/55/85 gal |
| Manufacturers Part Number | F86145B0 |
| Brand | Valley Craft |
Warranty
| Warranty | 1 |