Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Valley Craft

Model # :WBB351305

MPN #: F86165A5

Valley Craft® Fork Mounted Forklift Drum Grab, 1000 lb. Capacity

Product Description
Valley Craft® Auto-Grip™ DH Fork Mounted Forklift Drum Grab

Gravity-Actuated Mechanical Auto-Grip™ DH is exclusively designed for use with 55-gallon plastic drums. 3" jaws fit snugly under top rim of full or empty plastic drums. Turnbuckle mechanism adjusts to grasp any cylindrical object 22" - 24" in diameter. Spring-and-cam actuated jaws automatically grip while pressure of the drum forces them down. Fork-mounted to easily attach and detach from forklift in seconds. Handles up to 1000 lbs.

PROMOTIONAL PRICE
$1,249.00

was $1465.00
Save $216.00 (15%)
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width34 in
Height7 in
Weight Capacity1000 lbs
Weight103 lbs
Center to Center of Fork Tine13 to 25 in
Fork Opening16-3/4 x 5-5/8 x 1-5/8 in
Jaw Size3 x 15 in
Fits Drum Diameter22 - 24 in

Product Details

Assembly RequiredYes
TypeForklift Drum Grab
ColorGreen
StyleAuto Drum Grip
MaterialSteel
Package Quantity1
Drum Capacity55 gal
Manufacturers Part NumberF86165A5
BrandValley Craft

Warranty

Warranty1