Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3786448

MPN #: 99664S30

New Age Industrial Quick-Change Shelf For Warehouse Order Picker Platform, 30"L x 36-1/4"W

Product Description
The New Age Industrial 99664S30 is a 30-inch deep (optional add-on or replacement), heavy-duty shelf engineered exclusively for the 99664 series of Order Picker Platforms. Its reinforced, high-tensile aluminum construction offers an ideal strength-to-weight ratio, ensuring robust support for bulk goods without straining your lift's battery.

Features:
  • Dimensions: 36-3/4" W x 30" D x 1-1/2" H.
  • Capacity: Rated for a 250 lb. load per shelf.
  • Versatility: Features a tool-free, lift-off design for rapid repositioning or removal, allowing operators to quickly customize platform configurations based on inventory needs.
  • Safety Integration: When utilized within the 99664 series, the design supports a 4° backward slope to ensure secure product containment during operation.
  • Shelf Type : Removable & Interchangeable Quick-Change
  • Shelf Style: Solid
  • For Use With: New Age Industrial Order Picker Cage Model #99664C, New Age Industrial Order Picker Cage Model #99664H, New Age Industrial Order Picker Cage Model #99664R, New Age Industrial Order Picker Cage Model #99664T, New Age Industrial Quick Release Pin Model #0374, New Age Industrial Pop Rivet Model #0674, Various Containers/Totes/Boxes/Crate/Pan Types, Sizes & Weights
This shelf provides a durable, reliable solution for maintaining peak efficiency in high-volume warehouse environments. We do not sell direct; please visit our website to find your nearest representative or dealer.

PRICE
$419.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width36-3/4 in
Height1-1/2 in
Weight Capacity250 lbs
Weight20 lbs
Shelf Clearance14-1/8 in

Product Details

Assembly RequiredNo
TypeAccessory
ColorSilver
Number of Shelves1
MaterialAluminum
Manufacturers Part Number99664S30
Load TypeTop Surface-Loading With Multi-Directional Access
Shelf MaterialHigh-Tensile Extruded Aluminum
BrandNew Age Industrial

Warranty

Warranty1 yr