Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3786441

MPN #: 99664S15

New Age Industrial Quick-Change Shelf For Order Picker Platform, 15"L x 36-1/4"W

Product Description
The New Age Industrial 99664S15 is a 15-inch deep (optional add-on or replacement), heavy-duty shelf precision-engineered for the 99664 series of Order Picking Platforms. Featuring a reinforced, solid aluminum design, this shelf provides a durable and lightweight surface for versatile inventory management.

Features:
  • Dimensions: 36-3/8" W x 15" D x 1-1/2" H.
  • Capacity: Rated for a 250 lb. load per shelf.
  • Versatility: The quick-change, tool-free design allows operators to rapidly swap, add, or reposition shelves to accommodate varying inventory needs without additional equipment.
  • Compatibility: Specifically engineered to integrate seamlessly with existing 99664 series OP cages, ensuring a secure and reliable fit.
  • Shelf Type : Removable & Interchangeable Quick-Change
  • Shelf Style: Solid
  • For Use With: New Age Industrial Order Picker Cage Model #99664C, New Age Industrial Order Picker Cage Model #99664H, New Age Industrial Order Picker Cage Model #99664R, New Age Industrial Order Picker Cage Model #99664T, New Age Industrial Quick Release Pin Model #0374, New Age Industrial Pop Rivet Model #0674, Various Containers/Totes/Boxes/Crate/Pan Types, Sizes & Weights
Constructed from high-tensile, welded aluminum, this shelf maximizes strength while minimizing weight to reduce strain on your lift's battery. We do not sell direct; please visit our website to find your nearest representative or dealer.

PRICE
$309.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length15 in
Width36-1/4 in
Height1-1/2 in
Weight Capacity250 lbs
Weight11.4 lbs
Shelf Clearance14-1/8 in

Product Details

Assembly RequiredNo
TypeAccessory
ColorSilver
Number of Shelves1
MaterialAluminum
Manufacturers Part Number99664S15
Load TypeTop Surface-Loading With Multi-Directional Access
Shelf MaterialHigh-Tensile Extruded Aluminum
BrandNew Age Industrial

Warranty

Warranty1 yr