Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
New Age Industrial

Model # :WBB3786331

MPN #: 54634RESD

New Age Industrial IT Technician Cart & OP Platform with ESD Mats, Raymond Lift, 42"L x 44"W

Product Description
The New Age Industrial 54634RESD is a high-capacity order picking platform precision-engineered for Raymond man-up order pickers, specifically designed for environments where Electrostatic Discharge (ESD) protection is critical. Built from high-tensile, all-welded aluminum, it provides a durable, lightweight solution that safeguards sensitive electronic components while minimizing lift battery strain.

Features:
  • ESD Protection: Features static-dissipative UHMW shelving surfaces and specialized casters to provide a reliable, grounded path for electrostatic charges.
  • Versatility: Includes a tool-free, quick-change shelving system for rapid reconfiguration to match varying product sizes.
  • Safety & Containment: Equipped with an anti-tip bracket and a replaceable oak clamp block for a secure lift connection.
  • Shelves feature a 4° backward pitch and amplimesh sides to ensure product security.
  • Compatibility: Designed for perfect deck-height alignment with Raymond equipment.
  • Shelf Type : (1) Sliding Shelf (Left to Right), (2) Fixed Welded Shelves, (4) Removable Shelves (Adjustable on 1-1/2" Centers)
  • Shelf Style: Solid
  • Casters: (2) New Age Industrial C668 Plate Type Platform Static Dissipative Caster, Rigid, 5" Diameter, 2"W Face, (2) New Age Industrial C667 Plate Type Platform Static Dissipative Caster, Swivel w/ Brake, 5" Diameter, 2"W Face
  • For Use With: New Age Industrial C668 Plate Type Platform Static Dissipative Caster, Rigid, 5" Diameter, 2"W Face, New Age Industrial C667 Plate Type Platform Static Dissipative Caster, Swivel w/ Brake, 5" Diameter, 2"W Face
The 54634RESD is the premier choice for protecting high-value electronics.

PRICE
$16,499.00

1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width44 in
Height87-3/4 in
Weight Capacity1500 lbs
Weight389 lbs
Platform Width44 in
Fork Opening29-5/8 x 3-13/16 in
Platform Length40-1/4 in

Product Details

Assembly RequiredNo
TypeLoading Platform
ColorSilver
Caster TypePlate Type (Platform)
Number of Shelves7
Manufacturers Part Number54634RESD
Load TypeTop Surface-Loading With Multi-Directional Access
Shelf MaterialAluminum With UHMW Sheet
BrandNew Age Industrial

Warranty

Warranty1 yr