FORKLIFT TRUCK TOW BASE
Converts your Forklift into a Tow Truck
This unique device is designed to move trailers and other portable equipment with a forklift. Fork attachment simply slips onto the forks and is secured into place with safety pins. All-welded steel construction with a durable powder coat blue finish for years of service.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Forklift Tow Base HOOK-BASE-38 for 42"L Forks 4000 Lb. Capacity
|
Questions & Answers (0)
Product Description
PRICE
$436.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 46 in |
| Width | 30-11/16 in |
| Weight Capacity | 4000 lbs |
| Weight | 162 lbs |
| Fork Pocket Center | 24 in |
| Fork Length | 42 in |
| Fork Opening | 2 x 5 in |
Product Details
| Assembly Required | No |
| Type | Forklift Tow Base |
| Color | Blue |
| Material | Steel |
| Manufacturers Part Number | HOOK-BASE-38 |
| Brand | Vestil |