Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB985183

MPN #: CCF-48-5

Forklift Fork Mounted Coil Ram CCF-48-5 48"L 5500 Lb. Capacity

Product Description
FORKLIFT COIL RAM

Easily maneuver many types of Coiled materials.

This attachment allows your fork lift to handle coils of steel and similar materials. Heavy-duty welded steel construction with a durable enamel finish ensures years of service.

Fork Mounted Coil Ram has an inverted design where the ram pole hangs under the forks. Ram features 7-½"W x 2-½"H fork pockets on 24" centers and a safety restraint to secure it to the forklift.

Note: Never exceed load center rating per fork truck manuafacturer's guidlines. Do not use this fork truck attachment if load will exceed fork truck manuafacturer's Load Center Rating. See Engineering Drawing below to see each Model's Load Center Rating. OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.

PRICE
$1,129.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length54 in
Weight Capacity5500 lbs
Weight324 lbs
Pole or Ram Diameter5-9/16 in

Product Details

TypeFork Mount
Mount StyleFork Mount
MaterialSteel
ColorBlue
Manufacturers Part NumberCCF-48-5
BrandVestil