Forklift Rug Ram Carpet Pole CRF-120 - Fork Mounted - 120"L
|
Questions & Answers (0)
Product Description
Fork Mounted Rug Ram
This Fork Mounted Rug Ram transports rolls of carpet with ease. 2¾" diameter high strength, rotatable, replaceable pole has tapered tip. Constructed from powder coated steel. Feature 7½" wide by 2½" by fork pockets on 24" centers. Safety restraint is included to secure unit to fork truck. Blue finish.
The carpet roll must not hang over the end of the pole. Carpet rolls must be loaded onto the pole having full contact with the mounting frame.
Note: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
This Fork Mounted Rug Ram transports rolls of carpet with ease. 2¾" diameter high strength, rotatable, replaceable pole has tapered tip. Constructed from powder coated steel. Feature 7½" wide by 2½" by fork pockets on 24" centers. Safety restraint is included to secure unit to fork truck. Blue finish.
The carpet roll must not hang over the end of the pole. Carpet rolls must be loaded onto the pole having full contact with the mounting frame.
Note: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$2,099.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Weight Capacity | 2200 lbs |
| Weight | 424 lbs |
| Pole or Ram Diameter | 2-3/4 in |
| Pole Length (Fully Extended Tool) | 120 in |
Product Details
| Type | Fork Mount |
| Mount Style | Carriage Mount |
| Material | Steel |
| Color | Blue |
| Manufacturers Part Number | CRF-120 |
| Brand | Vestil |