Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3247936

MPN #: CCF-60-4

Vestil™ Coil Lifter Fork Mounted Inverted, 60", Steel, 3000 lb. Capacity, Blue

Product Description
The coil ram/lifter is used to easily maneuver many types of coiled material. To accommodate multiple core sizes and capacities select different diameter ram poles. With a sturdy steel construction, the carriage mounted unit is class II with a spring loaded lock pin to secure the unit to fork truck carriage.

Features:
  • 24" fork pocket centers
  • Painted blue coat provides a long lasting tough finish
  • Safety device secures unit to fork truck


PRICE
$1,069.00

1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66 in
Weight Capacity3000 lbs
Weight327 lbs
Pole or Ram Diameter4-1/2 in

Product Details

TypeFork Mount
MaterialSteel
ColorBlue
Manufacturers Part NumberCCF-60-4
BrandVestil