Ideal Warehouse Forklift Ergo Handle with Hard Wired Horn 70-1080
Write a Review
|
Questions & Answers (0)
Product Description
Ideal Warehouse FORKLIFT ERGO BACK-UP HANDLE
Reduce Back Strain and improve Forklift Driver Ergonomics.
Forklift operators who are required to frequently travel in reverse tend to grab the overhead guard. This dangerous practice can result in serious injuries. The forklift Ergo Back-up Handle is placed inside the overhead guard and allows the forklift operators hand to remain within the forklift at all times, giving him something to grab onto while reversing the forklift. Handle reduces back strain and provides a safer place to set the hand. An integral horn switch allows the operator to keep one hand on the steering wheel.
Hard Wired Horn Switch handle style.
Reduce Back Strain and improve Forklift Driver Ergonomics.
Forklift operators who are required to frequently travel in reverse tend to grab the overhead guard. This dangerous practice can result in serious injuries. The forklift Ergo Back-up Handle is placed inside the overhead guard and allows the forklift operators hand to remain within the forklift at all times, giving him something to grab onto while reversing the forklift. Handle reduces back strain and provides a safer place to set the hand. An integral horn switch allows the operator to keep one hand on the steering wheel.
Hard Wired Horn Switch handle style.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 4 in |
| Height | 5 in |
| Weight | 3 lbs |
Product Details
| Assembly Required | Yes |
| Type | Forklift Handle w/ Horn |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 70-1080 |
| Brand | Ideal Warehouse Innovations, Inc. |