Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB989064

Global Industrial™ Forklift Mount Front End Loader, 1-1/3 Cu. Yd., 4000 Lb. Cap.

Product Description
Standout Features:

✓ Returns to locked upright position when set down on the ground.
✓ Beveled front edge helps keep scoop completely in contact with floor and ground surface.
✓ Fork tubes include safety chain to help secure loader to fork truck.

Made to help push heavy debris more efficiently, the Global Industrial™ Forklift Mount Front End Loader is built with thick steel construction and leak-proof welds that make it suitable for moving snow, salt, dirt, scrap metal, and refuse. Unit rolls completely forward to empty contents and returns to locked upright position when set down on the ground. Durable powder coat finish. 1-1/3 cubic yard capacity and 64"W x 63"D x 23"H overall. 1 Year Warranty.

  • Dump cable included, which allows for a safe dump operation from seat of the truck.
  • Fork pockets measure: 28"D x 7-1/2"W x 2-1/2"H mounted on 24" centers.
  • NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
    PRICE
    $1,785.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length64 in
    Width64 in
    Height23 in
    Weight Capacity4000 lbs
    Weight552 lbs
    Fork Pocket Center24 in
    Fork Opening7-1/2 x 2-1/2 in

    Product Details

    Assembly RequiredNo
    TypeFront End Loader
    ColorBlue
    Capacity1-1/3 yd³
    MaterialSteel
    Manufacturers Part Number989064
    BrandGlobal Industrial