Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3252321

MPN #: EA-SKHH-200

Vestil™ Steel Skid Steer Hopper, 2 Cu. Yd., 4000 lb. Capacity, Black

Product Description
A skid steer hopper is a durable addition to landscaping and construction areas. With a universal attachment, the hopper can be secured directly to a variety of skid steers. Built in fork pockets can also be utilized to move the hopper without the use of a skid steer. A low profile front end provides needed space to load and unloaded the hopper. The three remaining sides have a standard height while maintaining a large volume capacity.

Features:
  • 4000 lb. capacity
  • 2 Cubic yard capacity
  • Powder coat black finish
  • Universal mounting system


PRICE
$1,759.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length55 in
Width65 in
Height38 in
Weight Capacity4000 lbs
Weight575 lbs
Fork Opening8 x 2-1/2 in

Product Details

Assembly RequiredNo
ColorBlack
Capacity2 yd³
MaterialSteel
Manufacturers Part NumberEA-SKHH-200
BrandVestil

Warranty

Warranty90