Class 2 Forklift Replacement Fork SY41861/1065-E - 4"W x 42"L - 1-3/4" Thick - Economy - Pkg Qty 2
|
Questions & Answers (0)
Product Description
Standard total back height (class 2) 21-1/2". Clip spacing (class 2) 16". Forks ship complete with pin kit. 1 Year Limited Warranty. Priced Per Each. Must be purchased in multiples of two.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$711.90 Sold in packages of 2 / $355.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 5500 lbs |
| Weight | 100 lbs |
| Fork Width | 4 in |
| Fork Thickness | 1-3/4 in |
| Fork Length | 42 in |
Product Details
| Assembly Required | No |
| Type | Replacement Forks |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | SY41861/1065-E |
| Brand | TVH Parts |
Compliance & Certifications
| Certifications | OSHA |