Forklift Truck Carriage Bumper FCB-818 for Class ll Carriage
|
Questions & Answers (0)
Product Description
FORKLIFT CARRIAGE BUMPER
Bumper is Designed to Reduce Damage to Packaging of Palletized Products.
The fork truck carriage bumper is engineered to provide cushioning protection from many types of load damage. Bumper offers excellent wear properties and vibration deadening without compromising the load capacity. Energy absorbing molded rubber bumper is secured to a steel plate that can be mounted easily to any standard Class II forklift carriage. Overall dimensions = 8"W x 20-1/2"H x 2-1/4"D; Bumper dimensions = 8"W x 17-1/2"H with a 2" projection. Mounting hardware is included.
Bumper is Designed to Reduce Damage to Packaging of Palletized Products.
The fork truck carriage bumper is engineered to provide cushioning protection from many types of load damage. Bumper offers excellent wear properties and vibration deadening without compromising the load capacity. Energy absorbing molded rubber bumper is secured to a steel plate that can be mounted easily to any standard Class II forklift carriage. Overall dimensions = 8"W x 20-1/2"H x 2-1/4"D; Bumper dimensions = 8"W x 17-1/2"H with a 2" projection. Mounting hardware is included.
PRICE
$149.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 2-1/4 in |
| Height | 20-1/2 in |
| Weight | 28 lbs |
Product Details
| Assembly Required | No |
| Type | Carriage Bumper for Class ll Forklift Carriage |
| Material | Rubber Bumper & Steel Mounting Plate |
| Color | Black |
| Manufacturers Part Number | FCB-818 |
| Brand | Vestil |