Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB989033

Global Industrial™ LED Forklift Safety Warning Light With Arc Beam Pattern

Product Description
Protect Workers & Pedestrians!

The LED Safety Warning Spotlight mounts to a forklift or other moving vehicle, projecting a sharp, bright red U-shaped arc perimeter beam onto the floor surface. The bright light on the floor is clearly visible to pedestrians, machines and vehicles in the area, regardless of the ambient noise, alerting them to the nearby presence of the forklift. Traditional audio back up alarms can blend into ambient noise in the building and pedestrians can become immune to the audio warning. Safety Light is intended to be mounted onto the rear of a forklift, not the front.

The 10 watt solid-state LED (Light Emitting Diode) light yields 900 lumens, and is enclosed in an IP68 rated aluminum die-cast housing with a shock-resistant acrylic lens. Safety light uses the vehicle electrical power to operate and can be installed on the rear of any forklift, sweeper, AGV or industrial vehicle (configured for 10 Volt to 80 Volt DC input range, with reverse voltage protection). 50,000 hour service life LED's. Working environment temperature is 5 to 113° F. Universal adjustable steel mounting bracket allows for easy installation. 1 Year Limited Warranty.

Note: Configured for 10 to 48 Volt DC input:
1.17 amps @ 12V DC
0.59 amps @ 24V DC
0.41 amps @ 36V DC
0.32 amps @ 48V DC
0.22 amps @ 80V DC

PRICE
$94.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Width5 in
Height4 in
Weight3 lbs

Product Details

Assembly RequiredNo
TypeForklift Warning Light
ColorRed
Number of LEDs1
Mounting MethodUniversal Mounting Bracket
Voltage10 - 80 V
MaterialDie-Cast Aluminum Housing, Polycarbonate Lens
Manufacturers Part Number989033
Position on ForkliftRear
Lumens900
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsIP68