ENPAC® Forklift Vehicle Spill Kit™, Absorbs Up To 5 Gallons, Oil Only
Write a Review
|
Questions & Answers (0)
Product Description
The spill kits contents are contained in an extremely durable water resistant safety yellow bag. Easily hangs from any piece of heavy equipment such as a forklift.
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-3/16 ft |
| Width | 12 ft |
| Height | 20 in |
| Weight | 5 lbs |
| Sock Size | 3 x 48 in |
| Perforations | Yes |
| Pad Size | 15 x 17 in |
| Absorbency Weight | Medium |
Product Details
| Wheels | No |
| Container Material | PVC |
| Manufacturers Part Number | 13-KTSSU |
| Brand | ENPAC |
| Type | Oil Only Forklift Kit |
| Color | Yellow |
| Socks | 2 |
| Capacity/Absorption Gallons | 5 gal |
| Pads | 12 |
| Description | Forklift Vehicle Spill Kit |
| Fluids Absorbed | Oil Only |
| Package Quantity | 1 |
| Container Type | Bag |
| Number of Pads | 12 |
| Number of Gloves | 1 Pair |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | EPA, SPCC, NPDES |