Diversey Endust Multi-Surface Dusting and Cleaning Spray Bottle, Lemon Zest, 6/Case
Write a Review
|
Questions & Answers (0)
Product Description
Endust Multi-Surface Dusting & Cleaning Spray picks up and holds dust, while also eliminating allergens, fingerprints, smears and smudges. The fast-acting and silicone-free formula works on just about any surface, leaving behind a natural shine and a refreshing lemon zest scent. Easy to use aerosol does not leave any residue or buildup.
PRICE
$53.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12.5 oz |
Product Details
| Scent | Lemon Zest |
| Capacity | 12.5 oz |
| Applicable Materials | Finished Smooth Leather, Stainless Steel, Vinyl, Wood |
| Size Type | 6.3 oz. Aerosol Can |
| Package Quantity | 6 Bottles |
| Description | Multi-Surface Dusting and Cleaning Spray Bottle |
| Manufacturers Part Number | CB508171 |
| For Use With | Cabinets, Car Interiors, Floors, Non-Fabric Blinds, Paneling, Window Sills |
| Brand | Diversey |