Soft Scrub® All Purpose Surface Cleanser, Commercial, Lemon Scent, 36 oz Bottle, 6/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Soft Scrub® All Purpose Surface Cleanser has an improved formula that now packs even more cleaning punch in a faster and easier to rinse formula! It's perfect for powerful cleaning on sinks, showers, and toilets and removing tough stains from bathroom and kitchen surfaces. It leaves behind a fresh lemon scent once you're done cleaning. Soft Scrub® All Purpose Surface Cleanser cleans surfaces in the bathroom, kitchen and throughout the house. It removes soap scum, hard water stains, limescale, grease, grime, and food stains, and is safe to use on stainless steel, chrome, granite, porcelain, ceramic, plastic laminate and glass-top stoves.
PRICE
$63.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 36 oz |
Product Details
| Capacity | 36 oz |
| Scent | Lemon |
| Size Type | 36 oz. Bottle |
| Helps Remove | Lime, Mineral Scale, Rust, Dirt, Stains, Grease, Tarnish, Oxidation, Calcium |
| Package Quantity | 6 Bottles |
| Description | Creme Cleanser |
| Manufacturers Part Number | 15020 |
| For Use With | Bathroom, Kitchen, Countertop, Sink, Toilet Bowl, Urinal, Tub, Tile, Floor |
| Brand | Soft Scrub |