Medium magnetic welding jig. Strong non-switchable magnetic that sticks to any iron object. Excellent "3rd hand" for welding, soldering, assembly, pipe installation, marking, floating and separating thin metal stacks.
Features:
Lifts up to 50 Lbs.
Includes 45°, 90°, and 135° angles
PRICE
$15.75
Min. purchase quantity is 6
6
6
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Features: This #30 accessory, constructed with highly durable material to withstand both heat and spatter, is built for Pro-Mag Square Magnetic Recording and Burning Guide To be used with #28 Magnetic Burning Guide (Product Number 14791) Overall length of 48" Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety® has set the standard Whether the need is ...
The Forney 220 ST PRO Stick/DC TIG welder is built with the professional in mind. Ideal for experienced metalworkers, this powerful machine was designed with a low starting amperage of 5 AMPS, and features pulse controls that allow the operator to regulate welds on thin material. The 220 AMPS of welding power support welds up to 1/2", and dual-voltage capabilities allow you to take this machine anywhere you need to weld. From farms to construction sites, this Stick and TIG welder will get the job done on solid steel, cast iron, steel, and stainless steel! Includes: 15 ft (4.57m) Ground ...
The Forney® 190 MP is a powerful, 4-in-1 multi-process machine (MIG/Stick/Flux-Core/DC TIG). It's lightweight, extremely easy to use, and a single-phase inverter machine. It features the latest despooler technology (patent pending) which automatically sets optimal spool tension to take the headaches out of setup changes. Applications include do-it-yourself (DIY), maintenance and repair, metal fabrication, hobbyist and metal artist. Processes: MIG Welding (GMAW) Stick Welding (SMAW) Flux-Cored Wire Welding (FCAW) DC TIG Welding (GTAW) with Lift Arc For Use On: Mild Steel | Sheet Metal ...
Offers several common angles: 45°, 75°, 90°, 105° and 135°. Incredibly strong - powered by 150 lbs (68 kg) Magswitch magnet. Dual action tool - Holding and Grounding. Ground connection means instant local grounding. Offers 45/135° + 60/120°+ 75/105° + 90° angles. Vertical Breakaway of 90lbs/40kg on 1/4" steel. Featuring the patented Magswitch® technology for complete on/off control so steel dust just fall off, - so you don't waste time cleaning them or getting metal burrs in your fingers. Precise positioning.
Add a touch of detail to any event or gathering that you are planning. Use the name tent card and holder to personalize a meeting or conference in minutes. Reusable heavyweight plastic tent holder to display name or sign prominently. Create name tents and signs with your inkjet or laser printer. Finished size is 2 1/2 x 8 1/2. Great for offices, conferences, meetings and more. Sits on desk, table or any flat surface. Scored card stock for easy folding sold separately - C-Line item 87587. 25/BX.