Magnetic welding jig with center hole. Strong non-switchable magnetic that sticks to any iron object. Excellent "3rd hand" for welding, soldering, assembly, pipe installation, marking, floating and separating thin metal stacks.
Features:
Lifts up to 75 Lbs.
Includes 45°, 90°, and 135° angles
PRICE
$17.75
Min. purchase quantity is 5
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
The Forney 220 ST PRO Stick/DC TIG welder is built with the professional in mind. Ideal for experienced metalworkers, this powerful machine was designed with a low starting amperage of 5 AMPS, and features pulse controls that allow the operator to regulate welds on thin material. The 220 AMPS of welding power support welds up to 1/2", and dual-voltage capabilities allow you to take this machine anywhere you need to weld. From farms to construction sites, this Stick and TIG welder will get the job done on solid steel, cast iron, steel, and stainless steel! Includes: 15 ft (4.57m) Ground ...
Jackson Safety® carries a popular assortment of electrode holders. Choose from an assortment of electrode and cable connector capacities as well as weight and duty cycle rating. Each style includes the following features and benefits: Integrated jaws for convenient angled holding Fully inserted pivots and springs for maximum dielectric integrity Large dome screw cable connector for a near unbreakable connection Integral grooves for efficient heat dissipation Extended handle with integrated ribs to reduce wear Cable Connection Capacity 4 through 2/0 Helps improve the grip of these medium ...
Jackson Safety® carries a popular assortment of electrode holders. Choose from an assortment of electrode and cable connector capacities as well as weight and duty cycle rating. Each style includes the following features and benefits: Integrated jaws for convenient angled holding Fully inserted pivots and springs for maximum dielectric integrity Large dome screw cable connector for a near unbreakable connection Integral grooves for efficient heat dissipation Extended handle with integrated ribs to reduce wear Cable Connection Capacity 2/0 through 4/0 Helps improve the grip of these heavy ...
The Forney 220 MP welder brings multi-process welding to the next level. Ideal for anything from do-it-yourself projects to light industrial work, this powerful welding machine features dual-voltage with 120V/230V input power. With a high welding capacity of 1/2" and 220 AMPs of welding power, this unit is ideal for use on steel, stainless steel, cast iron and aluminum. This machine is rugged and technologically advanced with a digital display, all-metal drive system and 3-year warranty. Includes: 12.5 ft (3.81m) 200Amp Pro-Grip MIG Gun 15 ft (4.57m) Ground Clamp with cable 15ft (4.57m) ...
The Forney 220 AC/DC TIG welder is an ideal TIG machine for a wide variety of users. Perfect for beginners to professionals, this powerful machine features dual-voltage with 120V/230V input power. The ability to weld up to 1/2" and 220 AMPs of welding power makes machine a great tool for professionals. The intuitive controls allow for quick set-up and simple operation. This machine features amperage control settings as low as 5 AMPs, features pulse capabilities and allows users to weld with low frequency. What's more, the ability to use AC and DC power makes welding anything from mild ...