Mini Multi-Angle Welding Magnet - 80 Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
On/Off Mini Angle When off, metal chips fall off. Offers several common angles: 45°, 75°, 90°, 105° and 135°. Incredibly strong - powered by 80 lbs (36 kg) Magswitch magnet. Accommodates flat and pipe stock. Offers 75/105° and 90° angles. Vertical Breakaway of 90lbs/40kg on 1/4" steel. Features patented Magswitch® technology for complete on/off control so steel dust just falls off, so you don't waste time cleaning them or getting metal burrs in your fingers. Precise positioning. Great for small jobs, tight areas.
PRICE
$94.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-13/16 in |
| Width | 1-3/16 in |
| Height | 2-1/2 in |
| Weight Capacity | 80 Lbs. |
Product Details
| Manufacturers Part Number | 474-8100350 |
| Brand | Magswitch |