- This #31 accessory, constructed with highly durable material to withstand both heat and spatter, is built for Pro-Mag Square Magnetic Recording and Burning Guide
- To be used with #28 Magnetic Burning Guide (Product Number 14791)
- Overall length of 72"
- Established in 1933, Jackson Safety® has built a century long reputation for delivering the most innovative safety solutions in the welding and personal protective equipment industries
- When it comes to providing safety solutions with long-lasting value, durability and comfort, Jackson Safety® has set the standard
- Whether the need is for welding protection in a steel fabrication environment, head protection on a construction site, or hearing protection at an airport, Jackson Safety® provides the widest range of safety choices to meet the needs of every job and every worker
Jackson Safety® #31 Extension For #28 Magnetic Burning Guide, 72"L
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 72 |
| Weight | 3 lbs |
Product Details
| Manufacturers Part Number | 14794 |
| Package Quantity | 1 |
| Brand | Jackson Safety |