Kee Safety® Split Two Socket Cross/90° Side Outlet Tee, 1-1/2" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Split Two Socket Cross / 90° Side Outlet Tee
This fitting performs the same function as either Type 21 or Type 26, but because of its unique "Hinge and Pin" system, it can be added to an existing tubular assembly. Type A21/A26 fittings are supplied and priced as a kit including 2 castings and 2 taper pins, which can be assembled in either configuration.
Split Two Socket Cross / 90° Side Outlet Tee
This fitting performs the same function as either Type 21 or Type 26, but because of its unique "Hinge and Pin" system, it can be added to an existing tubular assembly. Type A21/A26 fittings are supplied and priced as a kit including 2 castings and 2 taper pins, which can be assembled in either configuration.
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 1-15/16 in |
| Nominal Pipe Size | 1-1/2 in |
Product Details
| Assembly Required | No |
| Type | Split Two Socket Cross/90° Side Outlet Tee |
| Pipe Outer Diameter | 1-7/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | A21/A26-8 |
| Fitting Type | Cross |
| Angle | 90-180° |
| Brand | Kee Safety |