- Easy-to-read 0-6" "One-Rev" dial Caliper.
- Carbide tipped 0-1" micrometer with .0001" Graduations.
- 6" Flexible rule with 32nds, 64ths, 10ths and 100ths graduations.
- Complete in "shop hardened case"
Fowler 52-095-007-0 3-Piece Dial Caliper, Micrometer & Steel Rule Toolmakers Universal Measuring Set
Write a Review
|
Questions & Answers (0)
Product Description
Fowler® Three Piece Toolmakers Universal Measuring Set
PRICE
$229.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Inside Measurement | 0 |
| Metric or Inch | Inch in |
| Min Outside Diameter | None in |
| Min Measurement | 0 |
| Resolution/Graduation | Various (Set) |
Product Details
| Number of Pieces | 3 |
| Case | Yes |
| Dial Face Color Family | White |
| Power Source | Battery |
| Mechanical Or Digital | Mechanical |
| Dial Case Color Family | Silver |
| Thumb Roller | Yes |
| Set Contents | Caliper, Micrometer, Rule |
| IP Rating | None |
| Manufacturers Part Number | 52-095-007-0 |
| Inside Diameter Contact Point Material | Stainless Steel |
| Brand | Fowler |
| Battery Type | SR44 |
| Type | Precision Measuring Set |
| Digital | No |
| Measuring Face Material | Stainless Steel |
| Data Output | No |
| Style | General Purpose |
| Digital Counter | No |
| Accuracy (+/-) | Various (Set) |
| Fraction Option | No |
| Frame Material | Stainless Steel |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |