Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fowler

Model # :WBB228417

MPN #: 54-225-555-0

Fowler 54-225-555-0 Xtra-Value Depth Gage

Product Description
Fowler® Xtra-Value Depth Gage
  • Spring-loaded and hold measurement button for ease-of-use.
  • Super-large display
  • Range: 0-6"/150mm
  • Resolution: .0005"/.01mm (Fractions in 1/64" increments).
  • Supplied in shop-hardened case.
PRICE
$119.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/4
Width4-1/4
Height1-13/16
Metric or InchInch,Metric in
Base Size2.1 in
Min Measurement0 in
Max Measurement550 in
Resolution/Graduation0.0005 in
Range0-6

Product Details

CaseYes
Accuracy0.0001 IN °F
Power SourceBattery
Mechanical Or DigitalDigital
IP RatingNone
Manufacturers Part Number54-225-555-0
BrandFowler
Battery TypeCR2032
TypeDepth Gage
DigitalYes
Measuring Face MaterialSteel
SeriesXtra-Value
Data OutputNo
StyleGeneral Purpose
Accuracy (+/-)0.001 in
Fraction OptionYes
DescriptionXtra-Value Depth Gage
Number of Rods6

Compliance & Certifications

Long Form Calibration Certificate IncludedNo