Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fowler

Model # :WBB228404

MPN #: 54-101-150-2

Fowler 54-101-150-2 Xtra-Value Cal 0-6''/150MM Large Easy-Read Display Stainless Digital Caliper

Product Description
Fowler® 6"/150mm Xtra-Value Cal Electronic Caliper
  • Accuracy: .001"/.02mm
  • Range: 6"/150mm
  • Stainless steel frame.
  • Large easy-to-read display.
  • Resolution: .0005"/.01mm.
  • Direct inch/metric conversion.
  • Absolute/Incremental Measurement.
  • 4-way measuring.
  • Includes molded case.
PRICE
$74.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Inside Measurement0
Metric or InchInch, Metric in
Min Outside DiameterNone in
Min Measurement0
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005

Product Details

CaseYes
Power SourceBattery
Mechanical Or DigitalDigital
Thumb RollerNo
IP RatingNone
Manufacturers Part Number54-101-150-2
Inside Diameter Contact Point MaterialStainless Steel
BrandFowler
Battery TypeCR2032
DigitalYes
TypeCaliper
Measuring Face MaterialStainless Steel
SeriesPoly-Cal
Data OutputNo
StyleLarge Easy-Read Display
Accuracy (+/-)0.001 in
Fraction OptionNo
Frame MaterialStainless Steel

Compliance & Certifications

Long Form Calibration Certificate IncludedNo