Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3779005

MPN #: 4103302

Mahr MarCal 16 EWR Digital Caliper w/Rectangular Depth Rod, No Friction Wheel,IP67,Range 6"/150 mm

Product Description
The Mahr MarCal 16 EWR (4103302) delivers IP67-rated protection with rectangular depth rod functionality. Measuring 0-6"/150mm with 0.0005"/0.01mm resolution and ±0.001"/0.03mm accuracy, this caliper excels in harsh production environments exposed to coolants and lubricants. The rectangular depth rod provides stable surface contact for depth measurements. Features include PRESET function, counting direction reversal, Reference-Lock/Unlock, and auto ON/OFF. Built with hardened stainless steel, lapped guideways, and measuring blades for inside measurements. Battery life approximately 3 years.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide
  • Waterproof


PRICE
$259.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerNo
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103302
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo