Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778938

MPN #: 4103401

Mahr MarCal 16 EWRi Digital Caliper with Round Depth Rod, Friction Wheel, IP67, Range 6"/150 mm

Product Description
The Mahr MarCal 16 EWRi (4103401) delivers IP67 protection, integrated wireless transmission, and friction wheel precision in one instrument. The 0-6"/150mm range with 0.0005"/0.01mm resolution provides ±0.001"/0.03mm accuracy. The friction wheel enables smooth, controlled positioning while integrated wireless transmits measurements directly to PC systems. Features include Reference-Lock/Unlock, PRESET, Hold, mm/inch conversion, and auto ON/OFF. Round depth rod for depth measurements. Excellent dust, coolant, and lubricant resistance. Hardened stainless steel construction with lapped guideways and measuring blades. High-contrast LCD with 11mm digits. Includes battery, case, and manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$329.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRound
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerYes
Fraction OptionNo
IP RatingIP67
Manufacturers Part Number4103401
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo