Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778982

MPN #: 4103013

Mahr MarCal 16 ER Digital Caliper with Rectangular Depth Rod, Friction Wheel, Range 6"/150 mm

Product Description
The Mahr MarCal 16 ER (4103013) is the fully-featured variant of the 16 ER series, combining a rectangular depth rod with friction wheel control. The 0-6"/150mm range with 0.0005"/0.01mm resolution provides ±0.001"/0.03mm accuracy. The friction wheel enables precise, controlled slide movement while the rectangular depth rod ensures stable depth measurements. Features include Reference System for instant zero recall, high-contrast display with 11mm digits, and robust hardened stainless steel construction. Lapped guideways and integrated dirt wipers maintain accuracy over time. Includes battery, case, and manual.

Features:
  • High contrast digit display
  • Locking screw above
  • Measuring blade for inside measurements
  • Slide and beam made of hardened stainless steel
  • Step measuring function
  • Immediate measurements due to the Reference System
  • Raised guideway for the protection of the scale
  • Dirt wipers are integrated in the slide


PRICE
$179.95

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth Rod ShapeRectangular
Max Measurement6 in / 150 mm
Resolution/Graduation0.0005 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Caliper
CaseYes
Data OutputNo
Power SourceBattery
Mechanical Or DigitalDigital
Accuracy (+/-)0.001 in
Thumb RollerYes
Fraction OptionNo
Manufacturers Part Number4103013
BrandMahr

Compliance & Certifications

Long Form Calibration Certificate IncludedNo