- Magnifier for vernier
- Includes 6" and 12" blades and an angle attachment.
- Satin chrome finish for easy readings in 0-90° sectors.
- Graduation: 360°
- Reading to 5 minutes with vernier.
- Includes fitted case.
Fowler 52-440-612-0 Bevel Protractor with 6" and 12" Blades
|
Questions & Answers (0)
Product Description
Fowler® Bevel Protractor with 6" and 12" Blades
PRICE
$305.95
1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6, 12 in |
| Range | 360° |
Product Details
| Case Type | Fitted Case |
| Material | Stainless Steel |
| Description | Bevel Protractor |
| Color | Gray |
| Manufacturers Part Number | 52-440-612-0 |
| Brand | Fowler |