Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Johnson

Model # :WBB3793272

MPN #: 400

Johnson 12" Professional Metal Square - Pkg Qty 10

Product Description
Little tool, big results. Johnson's easy to use 12" combination square gives you the accuracy and precision you need for every job. Its stainless steel blade has graduations in 1/8", 1/16" and 1/32" that are permanently stamped, so you'll never worry about them fading or wearing. It features a durable acrylic vial and heavy duty cast zinc head with a black, chip-resistant e-coating finish. The hardened screw-in scriber stays securely in place, built to endure the toughest job site conditions. It was also designed with maximum accuracy in mind - its square head is CNC machined for greater accuracy, and the Auto-Lock™ blade assembly makes it easier to accurately line up your tool for use.

Features:
  • Stainless steel blade with permanently stamped graduations in 1/8", 1/16", 1/32"
  • Accurately measure 45° and 90°, mark miter cuts and find depth as well as simple distance measurements
  • Accurately measure 45° and 90°, mark miter cuts and find depth as well as simple distance measurements
  • Features a reversible head secured with a durable lock bolt and steel screw for reliable performance
  • Built-in level vial for checking level and plumb


Applications:
    A necessary tool for any tradesman, this combination square is handy for any number of different project and tool-setup applications from woodworking, to stonemasonry to metalworking. Because the highly accurate CNC-machined head acts as a stop, it guarantees your layout lines are always square to the edges, making it ideal as a machinist's square, a straightedge, an adjustable try square, a miter square, a marking gauge and a depth gauge


PRICE
$2,299.50  Sold in packages of 10 / $229.95 ea

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12
Width5-1/2 in
Height3/4 in

Product Details

TypeSquare
MaterialZinc/Stainless Steel
Graduation1/8", 1/16", 1/32"
ColorBlack/Gold/Silver
Manufacturers Part Number400
BrandJohnson