Fowler® Chrome Flex Mag And AGD Black Face Indicator Set
Fowler® Chrome Flex Mag And AGD Black Face Indicator Sets include an AGD Indicator, a Flex Arm Mag Base and a Magnetic Indicator Back. The AGD Indicator has a dial diameter of 2-1/4", a travel of 1", a reading of 0.001", a continuous reading of 0.1" and a carbide tipped point for accuracy. The Flex Arm Mag Base has a corrosion resistant chrome plated flex arm, an 85 lb. pull magnet and a V-base for mounting on rounded surfaces. The Magnetic Indicator Back allows the indicator to be positioned on most metal surfaces. Features a protective coating and a shop-hardened case for easy storage and protection.
Fowler 52-585-500-0 Chrome Flex Mag and AGD Black Face Indicator Set
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Min Outside Diameter | None in |
| Dial Diameter | 2-1/4 in |
| Min Measurement | 0 in |
| Metric or Inch | Inch in |
| Resolution/Graduation | 0.001 in |
Product Details
| Type | Dial Indicator Set |
| Number of Pieces | 2 |
| Case | Yes |
| Measuring Face Material | Carbide |
| Dial Face Color Family | Black |
| Series | AGD 2 |
| Data Output | No |
| Dial Reading | 0-100 |
| AGD Group | 2 |
| Style | General Purpose |
| Power Source | None |
| Mechanical Or Digital | Mechanical |
| Set Contents | Dial Indicator, Magnetic Base |
| Fraction Option | No |
| Description | Dial Indicator Kit |
| Manufacturers Part Number | 52-585-500-0 |
| Lug or Flat Back | Lug |
| Brand | Fowler |
Compliance & Certifications
| Long Form Calibration Certificate Included | No |