Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Fowler

Model # :WBB228455

MPN #: 54-422-450-1

Fowler 54-422-450-1 Mini-Mag Protractor

Product Description
Fowler® Mini-Mag Protractor

The mini-MAG Protractor provides instant 360° digital inclination display of any angle with the additional unique feature of embedded magnets on two sides which make it ideal for a variety of measurements.
  • Embedded magnets with 35lb. pull.
  • Measuring range: 360° (4 x 90°)
  • Resolution: .05°
  • Accuracy: ±.2°
  • Repeatability: .05°
  • Voltage: Standard 9V battery (250 hrs.)
PRICE
$139.95

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/8
Width1-3/8 in
Range360°

Product Details

MaterialAluminum
DescriptionMini-Mag Protractor
ColorBlack
Manufacturers Part Number54-422-450-1
Accuracy(+/-).2° °F
BrandFowler