Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3778919

MPN #: 4157121

Mahr Micromar 40 Ewri-L Wireless Micrometer with Non-Rotating Spindle & Quick Drive, 1" - 2" Range

Product Description
The Mahr Micromar 40 EWRi-L (4157121) offers wireless capability with non-rotating spindle technology. Range of 1-2"/25-50mm with 0.001mm/0.00005" resolution and 2μm accuracy. Quick drive sliding spindle enables rapid positioning without surface damage. IP65-rated for production floor use. Perfect for measuring thin foils and sensitive machined surfaces. Integrated transmitter eliminates cables. MarCom software integration for SPC workflows. Includes setting standard, battery, test certificate, and case.

Features:
  • Avoiding workpiece damage: The non-rotating spindle has a touching touch, which prevents scratch marks on sensitive and finely machined surfaces
  • Ideal for measuring thin metal foils without twisting and bending them
  • Thread flank measurement by using thread wires: Both wire holders always remain in the engaged position with the non-rotating spindle
  • High contrast digit display
  • Stainless spindle is hardened throughout and ground
  • Spindle and anvil are carbide-tipped
  • Ratchet is integrated in the thimble
  • Lacquered steel frame, heat insulated


PRICE
$689.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement1 in
Max Measurement2 in
Resolution/Graduation5e-05 in
Range1 - 2 in

Product Details

Battery TypeCR2032
DigitalYes
TypeWireless Micrometer
CaseYes
ColorBlack
Accuracy2 µm °F
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Digital CounterYes
Anvil ShapeFlat
IP RatingIP65
Manufacturers Part Number4157121
Thimble TypeRatchet
BrandMahr