Tide® PRO Commercial HE Liquid Laundry Detergent, 170 oz Pour Bottle, 4/Carton
Write a Review
|
Questions & Answers (0)
Product Description
America's #1 Laundry Detergent - Now Formulated for Professionals. This Commercial Liquid Laundry Detergent is designed for businesses with high volume laundry washing needs, removing commercial stains in 1 one wash. Tide® PRO Commercial Liquid Laundry Detergent helps remove tough stains like food grease, hair and make-up products, coffee and more! Ideal for lodging, salon and spas, care homes and more. Tide® PRO is suitable for both commercial and residential washing machines. This is a bulk size detergent good for 129 loads.
PRICE
$225.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 170 in |
Product Details
| Type | Liquid |
| For Use With | Foodservice, Hospitality, Healthcare, Salons, Spas |
| Style | Liquid |
| Capacity | 170 oz |
| Scent | Unscented |
| Applicable Materials | Fabric |
| Size Type | 170 oz. Bottle |
| Helps Remove | Dirt, Stains |
| Package Quantity | 4 Bottles |
| Description | Liquid Laundry Detergent |
| Manufacturers Part Number | 80782107 |
| Brand | Tide |