Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Freeman Tools

Model # :WBB664911

MPN #: PFWS

Freeman Tools PFWS, Freeman Professional Fine Wire Stapler

Product Description
The Freeman Fine Wire Stapler is perfect for a wide variety of home and professional applications. From securing roofing to fixing a gap in upholstery, its range of staple sizes bridges the gap between 1/4 and 9/16 inch staples. The anodized aluminum cylinder and magazine ensure longevity. The ergonomically engineered body and 360 degree adjustable exhaust allow for comfortable use, while the non-marring tip keeps your work surface free from scuffs and marks.

Features:
  • 360° Adjustable Exhaust
  • Anodized Aluminum Rail and Cylinder
  • Air Filter / Anti-dust Cap
  • One-Piece Driver Blade
  • No Mar Pad
  • PTFE O-Rings
  • Reversible Belt Hook
  • Oil, Googles, and Wrenches Included
  • 7-Year Limited Warranty
Applications:
  • Upholstery
  • Cabinetry
  • Picture Framing
  • Crafts


PRICE
$52.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length9 in
Width2 in
Height6.75 in
Weight3 lbs
Fastener Length Capacity1/4 - 9/16 in
Gauge20

Product Details

Magazine Capacity100
ColorBlack / Orange
Fastener StyleArrow T50 Staples
DescriptionProfessional Fine Wire Stapler
Manufacturers Part NumberPFWS
PSI60 - 100 psi
BrandFreeman Tools