Undercounter Refrigerators
Related Products
UCR/UCF-SERIES UNDERCOUNTER UNITS Select from 4 standard sizes in widths of 46" (1 door), 67" (2 door), 93" (3 door), and 119" (4 door). Overall height is 34 1/2" with units installed on 6 inch casters (2 with brakes). CABINET CONSTRUCTION Construction features include stainless steel exteriors and anodized aluminum interiors. Cabinet back and bottom are galvanized steel. Interiors accommodate sheet pans and hotel pans. Pan slides are optionally available. Cabinets are insulated with 2" thick foamed-in-place polyurethane insulation. Doors are mounted to cabinet on selfclosing, cartridge ...
ADA Compliant Freestanding Refrigerator, Auto Defrost & Front Lock Summit's AL750 series are ADA compliant all-refrigerators designed with ideal dimensions and convenient features. The freestanding AL750L is just under 24 inches wide to fit tight spaces. It has a 32 inch height to meet ADA guidelines for lower counter height. A front-mounted lock adds security to the slim white cabinet. Inside, the AL750L uses automatic defrost to lower user maintenance. Summit's unique "hidden" evaporator is set behind the rear wall, creating a seamless interior that's easy to clean. The generous storage ...
UCRD SERIES-29" DEPTH Versatile, compact (29" depth) models for under the counter refrigerated storage of food products. Working height is 34 1/2". CABINET CONSTRUCTION Heavy duty construction includes exterior stainless steel on front, sides, door(s) and grille. Cabinet back and bottom are galvanized steel. Interior liner is made of corrosion resistant anodized aluminum. Interior thermometer is standard. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them to self close under their own weight. Hinges also allow doors to stay ...
Summit Freestanding All-Refrigerator W/Black Exterior, Thin Handle, 32"H For ADA Counters SUMMIT's FF7ADA series features commercially approved all-refrigerators with ideal dimensions that offer maximum storage capacity in a slim fit. The freestanding FF7BSSHVADA is just under 24 inches wide to fit tight spaces. It has a 32 inch height to meet ADA guidelines for lower counter height. The black cabinet is fitted with a wrapped stainless steel door for modern elegance, with a sleek stainless steel handle set horizontally over the top. Inside, the FF7BSSHVADA uses automatic defrost to lower ...
Great for under counters, tables and workbenches where space is limited or confined. Made using stainless steel interior and exterior for cleanliness and long life. Includes stainless wire shelves and high-density polyurethane insulation. Stainless steel louvers ensure even cold air distribution. Doors feature easy grip handles and magnetic door gaskets. ABS sheet door liners resist water condensation with thermal efficiency. Efficient refrigeration system offers oversized and balanced R-134A refrigeration. Includes efficient evaporators and condensers. Hot gas condensate system is ...