Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vulcan

Model # :WBB2277591

MPN #: LG400-1

Vulcan LG400-1, Freestanding Gas Fryer, 45-50 lb Oil Capacity, 120,000 total BTU, Natural Gas , S/S

Product Description
Vulcan LG400-1, Freestanding Gas Fryer, Natural Gas

Features:
  • Long-lasting, easy-to-clean stainless steel fry tank and front
  • Twin fry baskets with plastic coated handles
  • Millivolt System - Requires no electric hook-up
  • 14-in. x 14-in. tank opening
  • High-limit shut off for safety, pilot ignition system prevents fryer from overheating
  • Large cold zone area
  • 1 1⁄4" full port ball type drain valve
  • Set of four nickel plated adjustable legs
  • Behind the door snap action millivolt thermostat control adjusts from 200° to 400°F with standing pilot
  • Built in flue deflector


PRICE
$1,649.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15-1/2 in
Depth30-1/4 in
Height36-1/4 in
Weight210 lbs

Product Details

TypeFreestanding
SeriesLG
Oil Capacity45-50 lbs
Made in the USANO
MaterialStainless Steel
DescriptionGas Fryer
Manufacturers Part NumberLG400-1
Fuel TypeNatural Gas
BrandVulcan

Warranty

WarrantyVulcan-Hart (Vulcan) warrants the LG Series gas fryer to be free of defects in

Compliance & Certifications

CertificationsNSF, CSA Flame, CSA Star