Rice Cookers

Rice Cookers
| Compare | Image | Capacity | Depth | Height | Width | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 60 Cup (cooked) | 21-1/2 in | 12-3/4 in | 17-1/4 in | WBB3798613 | $489.95 | ||
![]() | 40 Cup (uncooked) | 19 in | 14 in | 22 in | WB242546 | $355.95 | ||
![]() | 40 Cup (cooked) | 15-1/2 in | 13-3/4 in | 18-1/2 in | WBB3798612 | $435.95 |
Related Products
Paragon 6133510 Port-A-Blast Sno-Cone Machine Our newest model offers exclusive functionality at an incredible low price with no compromise in quality or speed. The same powerful 1/3 HP motor with safety switch control used in our other models is found on this machine. The same 500lbs per hour ice crushing capacity. The same heavy-duty construction. The same 3-year warranty. The differenceslower cost and specific functionality. Heavy-duty aluminumized metal. Easy-slide NSF approved plastic ice tub. Great for high volume, 2 person service. Optional cup dispenser available. 1/3 HP motor, ...
Carts provide easier access, better merchandising and great mobility. The sturdy all steel construction has a chip resistant coating. Also features convenient built-in storage space and breaks down easily for storage and transportation.Small carts fit the 4 oz popcorn machines. The matching carts and stands feature a special textured black powder-coat finish that contrasts and compliments the machine perfectly. Limiting cart/stand labeling to a simple stainless steel signature style plate carries the classic design throughout the entire unit.This design results in a classic, elegant look ...
Paragon 1108220 Contempo Pop Popcorn Machine 8 ounce Black/Silver 120V 1420W #1 commercial seller 8 oz. - Pops 147 one-ounce servings per hour. Our streamlined Contempo Pop machines have a modern look well suited for many businesses, clubs, bars and homes. The gloss black cabinet has clean, bold graphics, smoked glass side panels and a clear door. These full-featured machines are easy to use and easy to maintain. Machine can plug in anywhere. Our most popular size.
BenchMark USA 11040 Street Vendor Popcorn Machine 4 ounce Red 120V 980W From the boardwalks of Coney Island and Palisades Park these antique styled popcorn machines will remind you of an era when vendors sold popcorn on street corners all across America. Sure to create a fun and friendly atmosphere in any location, these commercial quality machines are available as a counter-top model or with the matching trolley. All of the Street Vendor poppers feature stainless steel food-zones, 20 mil anodized kettles (for easy cleaning), heated warming decks, old-maid drawers (for un-popped kernels), ...
Paragon 1120810 Classic Pop Popcorn Machine 20 ounce Red 120V 3050W Paragon's American-made Classic Pop popcorn machines are unparalleled in quality and workmanship and are comparable to commercial popcorn machines you find at the movie theaters. A high-volume machine ideal for larger venues including: convention centers, arenas and amusement parks. If you are looking for the highest quality popcorn machine in the market, you will find it in the Classic Pop. Popcorn Machines actual dimensions: 29-1/4w x 21-1/4d x 36-1/2h. This machine needs to plug into a NEMA Style 5-30R Outlet