True® Freezer Merchandiser 2 Section - 47-1/8'"W X 29-7/8"D X 78-5/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Freezer Merchandiser, two-section, -10° F, (8) shelves, laminated vinyl exterior, white interior w/300 stainless steel floor, (2) triple-pane thermal glass hinged doors, fluorescent interior lights, 1 HP, 115/208-230v/60/1-PH, 12.6 amps, NEMA 14-20P, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$13,439.00
1
1
Free Shipping Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 32 in |
Product Details
| Body Color Family | White |
| Adjustable Shelf | Yes |
| Defrost | Automatic |
| Defrost Type | Automatic |
| Material | Vinyl, Stainless Steel, Aluminum, Glass |
| Number of Shelves | 3 |
| Phase | 1 |
| Manufacturers Part Number | GDM-43F |
| Brand | True |
| Type | Reach In |
| Shelf Type | Glass |
| Horsepower | 1 HP |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Handle Type | Thin Handle |
| Capacity | 5.5 ft³ |
| Number of Doors | 2 |
| Voltage | 115 V AC/60 Hz V |
| Watts | 115 W |
| Thermostat Type | Dial |
| Thermostat | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| NEMA | 14-20P |