True® Floral Merchandiser 3 Section - 78-1/8"W x 29-5/8"D x 79-3/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Floral Merchandiser, three-section, (6) shelves, black exterior & interior w/300 stainless steel floor, (3) Low-E thermal glass sliding doors, low UV emitting fluorescent lighting, 1/2 HP, 115v/60/1-ph, NEMA 5-15P, 12 amps, MADE IN USA.
Note: Casters are not factory installed
Note: Casters are not factory installed
PRICE
$10,989.00
1
1
Free Shipping Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/4 in |
| Depth | 23-1/2 in |
| Height | 32 in |
Product Details
| Body Material | Stainless Steel |
| Light | No |
| Adjustable Shelf | No |
| Defrost | Automatic |
| Defrost Type | Automatic |
| Material | Vinyl, Stainless Steel, Aluminum, Glass |
| Number of Shelves | 6 |
| Phase | 1 |
| Manufacturers Part Number | GDM-69FC |
| Brand | True |
| Type | Floral |
| Horsepower | 1/2 HP |
| Amperage | 1.3 A |
| Hertz | 60 Hz |
| Handle Type | Towel Bar Handle |
| Cabinet Material | Stainless Steel |
| Capacity | 5.38 ft³ |
| Door Material | Stainless Steel |
| Number of Doors | 3 |
| Voltage | 115 V |
| Thermostat Type | Dial |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |
| NEMA | 5-15P |