Navigator® Platinum Paper - White - 24 lbs. - 8-1/2" x 11" - 5000 Sheets/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Specially engineered to deliver high-quality printing results no matter what color printing office equipment is used. Offers superb 99.99% jam-free performance and superior print quality every time. Excellent opacity and smooth surfaces for demanding print jobs and produces high-definition images with a full color spectrum.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 24 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Sheets | 5000 Sheets/Carton |
| Supply Type | Paper |
| Type | Copy Paper |
| Color | White |
| Paper Finish | Silky Touch |
| Package Unit | Carton |
| For Use With | Copiers, Fax Machines, Inkjet Printers, Laser Printers |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Description | Platinum Paper |
| Package Quantity | 10 Reams of 500 Sheets |
| Manufacturers Part Number | NPL1124 |
| Brightness | 99 |
| Brand | Navigator |
Compliance & Certifications
| Certifications | ISO 9001, ISO 9706, ISO 14001, OHSAS-18001 |