The strong, white all purpose butcher paper is ideal to use as a sandwich/lunch meat, plant/floral, general wrap or as disposable table cover. It has a near neutral pH and low sulfur. The butcher paper is FDA compliant.
Model # :WBB1638670
MPN #: BP6040W
Butcher Paper, 40 lbs., 60"W x 1000'L, White, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 60 in |
| Weight | 64 lbs |
| Basis Weight | 40 lbs |
| Diameter | 9 in |
Product Details
| Type | Butcher |
| Material | Paper |
| Package Quantity | 1 roll |
| Color | White |
| Recyclable | Yes |