Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB44642

MPN #: BP1540W

Butcher Paper, 40 lbs., 15"W x 1000'L, White, 1 Roll

Product Description
The strong, white all purpose butcher paper is ideal to use as a sandwich/lunch meat, plant/floral, general wrap or as disposable table cover. It has a near neutral pH and low sulfur. The butcher paper is FDA compliant.

PRICE
$51.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
51.95
Buy 3 units - 5 units
49.95Save $2.00 (4%)
Buy 6+ units
47.95Save $4.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1000 ft
Width15 in
Weight16 lbs
Basis Weight40 lbs

Product Details

TypeButcher
MaterialPaper
Package Quantity1 roll
ColorWhite
RecyclableYes